Shop All Router Bits
Qic Tools
10 Deg Dovetail Bits 1/2in SH
Mfr # CDB1.12.58.12
Zoro # G510386547
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 5/8"
- Angle 10°
- Overall Length (In.) 2-5/8"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CDB1.12.58.12
- Zoro # G510386547
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 5/8" |
Overall Length (In.) | 2-5/8" |
Shank Length (In.) | 1/2" |
Details
Angle | 10° |
Description
Dovetail Bits are ideal for making joinery in cabinetry components, drawers. Used in point to point machines, handheld routers, and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- TITAN 14 in Drive Titanium Swivel Head Micro Ratchet (TIT11326)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- QIC TOOLS 3/8in Plunge Panel Pilot One Flute 2-7/8in L (CPB1.38.1.39)
- QIC TOOLS 5/64in Slot Cutter Assembly Three Wing with Bearing 2-3/8in SH (CSB7.178.14.078)
- QIC TOOLS 1in V-Groove Bit 90 Degree 2-3/4in L (CVB1.2.114.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- Qic Tools Routers & Accessories