Shop All Router Bits
Qic Tools
1-1/8in Chamfer bit 45 Degree With Bearing 1/2in SH
Mfr # CBC1.118.12.45
Zoro # G710384862
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1-1/8"
- Shank Length (In.) 1/2"
- Angle 45°
- Depth 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CBC1.118.12.45
- Zoro # G710384862
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/8" |
Shank Length (In.) | 1/2" |
Depth | 13/16 in |
Details
Angle | 45° |
Description
Chamfer Laminate Trim Bits are designed for trimming laminate with a slight bevel. For use on handheld router bits and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- KT PRO 3/8" Drive Universal Joint (C5371)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- QIC TOOLS 3/4in Flush Trim Two Flute 1/2in SH (CTB3.34.2.12)
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- QIC TOOLS 1-1/8in Solid Surface Repair Bits with Bearing 1/2in SH (CSS12.118.12)
- QIC TOOLS 1/8in R Edge Beading Bit with Bearing 1/2in SH (CBP12.78.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- CMT Dowel Drill, Rght, 5mm dia., 35mm Cut L (311.050.11)
- Qic Tools Router Bits