Shop All PA System Accessories
Qfx
Wireless Dynamic Professional Microphone
Mfr # M-310
Zoro # G0620946
original price:
$24.05
9% off
new price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Energy Star, Environmentally Friendly"
- Connector Type Wireless
- Wireless Technology RF
- Frequency Response 100HZ to 1 kHz max
- Microphone Technology Dynamic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qfx
- MFR # M-310
- Zoro # G0620946
- UPC # 606540036372
- Country of Origin China
- Category PA System Accessories
Details
Item | Microphone |
Features | Features,"Energy Star, Environmentally Friendly" |
Connector Type | Wireless |
Wireless Technology | RF |
Frequency Response | 100HZ to 1 kHz max |
Microphone Technology | Dynamic |
Description
Looking for a reliable wireless microphone? The QFX M-310 Wireless Dynamic Professional Microphone is ideal for parties, public speaking, events, and more! It includes the batteries, microphone, receiver, wireless antenna, and cable with an effective distance of 49 to 98 ft. for unhindered mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX CAT5E EXT HDMI USB2.0 100M (ACU2500A-R3)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- SEVILLE CLASSICS Adjustable Laptop, Mobile Height (OFF65921B)
- LISLE CABLE SPLITTER (LI55480)
- QFX Wireless Dynamic Professional Microphone (M-309)
- PYLE 20 Watt Megaphone (PMP20)
- GEMINI Single-Channel UHF Microphone System, UHF-01M-F1 (UHF-01M-F1)
- ETHEREAL Impedance-Protected Rotary In-Wall Stereo Volume Control (VC700)
- SPECO TECHNOLOGIES Line Level Microphone, Camera (CAMMIC)
- SPECO TECHNOLOGIES Attenuator, Mono, 10W, SS (WAT10)
- LOWELL Rackmount Potentiometer (LV-50S-RM)
- Qfx PA System Accessories