Shop All Bluetooth & Smart Speakers
Qfx
Qfx RA53944 15 in. Portable Party Speaker with Wireless Microphone & Stand; Black
Mfr # RA53944
Zoro # G303928893
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qfx
- MFR # RA53944
- Zoro # G303928893
- UPC # 606540034811
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Ready to pump up the jams Check out the QFX 15 In. Portable Party Speaker with Wireless Microphone and Stand! Boost your parties with this portable speaker that includes a wireless microphone.
Features- FM radio and USB/SD Card inputs
- RGB LED light with on/off switch
- Metal grille covered speakers
- 15 in. woofer
- Microphone input
- Microphone volume
- Guitar input
- Treble control
- Bass control
- Aux input
- Handle and wheels
- Integrated 36 mm pole mount socket
- Includes wireless microphone and stand
- Color: Black
- Size: 15 in.
- Primary Color: Black
- Battery Size: Other/Product Specific
- Battery Type: Lithium Ion
- Weight: 50.59 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AA Alkaline Battery (ULA100AAB)
- KINGSTON BRASS 128GB micSDXC Canvas Select Pl, SDCS2128GB (SDCS2/128GB)
- ULTRALAST 3V 30mAh Lithium Coin Cell Battery for Energizer ECR1025 & Eveready CR1025 (UL392428)
- MIGHTY MAX BATTERY 12v 7000 mAh Compatible Battery for UPS APC SMARTUPS 5000T (ML7-12191111111101111137)
- QFX QFX BT139BLACK Rechargeable Bluetooth Speaker with FM; Black (BT139BLACK)
- QFX Chevy On the Go Light and Sound Bluetooth Speaker (Black) (BT-1953BLK)
- QFX 2 x 8" Bluetooth Rechargeable Party Speaker LED RGB Party Lights (PBX-8181)
- QFX 2 x 8 in. Bluetooth Rechargeable Speaker with LED Party Lights, Black (PBX-8080)
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- PYLE 5.25" Bt Active Speaker + Passive, PDWR52BTBK (PDWR52BTBK)
- STAR WARS Star Wars 810657 Star Wars the Child Bitty Boomers Bluetooth Speaker (810657)
- Qfx Bluetooth & Smart Speakers