Shop All Bluetooth & Smart Speakers
Qfx
QFX PBX-BF25 Smart Portable Party Speaker
Mfr # PBX-BF25
Zoro # G103928888
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qfx
- MFR # PBX-BF25
- Zoro # G103928888
- UPC # 606540038024
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Introducing the PBX-BF25 -15" Smart Portable Party speaker. It integrates a spectacular colors light show. With the built-in app control you can do so much more. Just download the Smart app to unlock exciting new features as you create your own customized party environment with controlled light mood setting and volume controls. The included wired microphone makes this the ultimate party machine.
Features- App control
- Rechargeable speaker
- USB Player
- Microphone port
- Auxiliary input
- AC UL(R) adapter 100-volt to 240-volt
- Includes microphone
- Speaker, Wired Microphone
- Use: Portable Speaker
- Wattage: 40W
- Maximum Power Handling: 40W
- Peak Power Handling: 40W
- Woofer: 15"
- Frequency Response: 1.5kHz-20kHz
- Tweeter Size: One 1"
- Connector Type: Bluetooth
- Material(s): Plastic and Metal Grill
- Country of Origin: United States
- Weight: 52.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.5 Volt Alkaline Dantona Photo Battery (V640ALK)
- C-LINE PRODUCTS Badge Holder Adaptor, wBulldog Clip, 25PK Set of 5 PK, 125PK (88427-BX)
- ILC Replacement for Epson Elplp46 Lamp & Housing (ELPLP46 LAMP & HOUSING EPSON)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- QFX QFX BT139BLACK Rechargeable Bluetooth Speaker with FM; Black (BT139BLACK)
- QFX 2 x 8" Bluetooth Rechargeable Party Speaker LED RGB Party Lights (PBX-8181)
- QFX Chevy On the Go Light and Sound Bluetooth Speaker (Black) (BT-1953BLK)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- SPORTSMAN Pocket Size Wireless Bluetooth Water Resistant Speaker (SPEAKERX7)
- SWAY Splash Extreme Mini Waterproof Bluetooth Speaker Black (SWAY-SPLASH-MINIEXTREME)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- Qfx Bluetooth & Smart Speakers