Shop All Radios
Qfx
QFX J-220BT Radio & Cassette Radio
Mfr # J-220BT
Zoro # G704173793
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cassette playback and recording; Old-school analog buttons; AM & FM & SW1 and SW2 4-band radio; Bluetooth(R) 50 music streaming; Bluetooth(R) range up to 30 ft; USB and SD(TM) Card inputs; 2 mono speakers for 9 watts total output; Frequency response: 50 Hz to 20 kHz; 3-band EQ; 1-touch recording; 35 mm stereo headphone output; Can operate on 4 D batteries (not included) for on-the-go use; Includes AC power cord.
Professional wireless unidirectional dynamic microphone from QFX is ideal for karaoke, parties, seminars, and much, much more.
Features- Generous 984 foot untethered reach allows freedom of movement
- Includes wireless microphone, receiver, antenna, and cable
- Silver finish, requires 2 AA batteries
- Color: Black
- Audio Input Type: Bluetooth, SD Card (1), USB (1)
- Mounting Type: Desk Mount
- High Frequency Response: 20.0000 Kiohertz
- Low Frequency Response: 50.0000 Hertz
- Output Power: 9.0000 Watt
- Bluetooth Yes/No: Yes
- Volume Control Yes/No: Yes
- Display Type: Dial
- Power Source: AC Adapter, Battery
- Primary Color: Black
- Product Height: 7.1700 in.
- Product Length: 13.9800 in.
- Battery Information: Battery is required but not included
- No of Batteries Required to Power Product: 4
- Battery Type: Alkaline
- Dimension: 167 x 104 x 23 inches
- Product Width: 3.8200 INCH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Replacement Charger for 18V Battery (BNTLI-20C)
- TRUE NORTH GEAR-FR CLOTHING Dual Radio Chest Harness, Carry Accessory (RH6200)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Wagan 400-Watt Power Dome (ML22-12336)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- QFX AM-FM & SW1-SW2 Portable 4 Band Radio, Sliver (QF392479)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- JENSEN Portable Bluetooth CD Player (CD-60R-BT)
- JENSEN AUDIO FM Digital CD Music System w/ Bluetooth (CD-560B)
- DELTA / JOBOX CRESCENT JOBOX SITEVAULT CHEST 36X20 (2-652990)
- PRESIDENT President MCKINLEY Deluxe AM - SSB CB Radio (MCKINLEY)
- COMPUCESSORY Stereo Headset W/ Volume Control, Stereo (CCS15153)
- Qfx Radios