Shop All Earbuds & Headphones
Qfx
QFX BT-153 Bluetooth Hands-Free Speakerphone; Black
Mfr # BT-153
Zoro # G504154657
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qfx
- MFR # BT-153
- Zoro # G504154657
- UPC # 606540038796
- Country of Origin Unknown
- Category Earbuds & Headphones
Description
Color-changing LED light; FM radio; USB, TF & microSD(TM) Card and aux inputs; 2 x 2 in speakers, 4 watts total; Frequency response: 50 Hz to 20 kHz; Bluetooth(R) 50 version and built-in microphone for making and receiving hands-free calls; Bluetooth(R) range of up to 30 ft; USB charging; 1,200 mAh battery; Includes aux cable and USB charging cable.
Features- FM radio
- USB, TFµSD(TM) Card and aux inputs
- Bluetooth(R) 50 version and built-in microphone for making and receiving hands-free calls
- USB charging
- 1,200 mAh battery
- Includes aux cable and USB charging cable
- Bluetooth(R) Hands-Free Speakerphone
- Color: Black
- High Frequency Response: 20.0000 Kiohertz
- Low Frequency Response: 50.0000 Hertz
- Output Power: 4.0000 Watt
- Built-In Microphone Yes/No: Yes
- FM Radio Yes/No: Yes
- Speakerphone Yes/No: Yes
- Wireless Yes/No: Yes
- Connection Type: FM Radio, Micro SD Card, USB, USB 1.1
- Indoor/Outdoor: Indoor, Outdoor
- Power Source: Battery:
- Wireless Source: Bluetooth
- Primary Color: Black
- Product Length: 8.9400 in.
- Product Weight: 1.1500 Pound
- Product Width: 3.2700 in.
- Battery Information: Battery is contained inside product
- No of Batteries Required to Power Product: 1
- Battery Size: Other/Product Specific
- Battery Type: Lithium Ion
- Product Height: 3.1900 INCH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- AIPHONE Relay, Aiphone Products (RY-AC/A)
- CORTELCO 250047-VBA-20M Desk w/ Volume RED (2500-V-RD)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces CyberPower Office Power CPS700AVR - 4 Pack (ML9-12MP49151129784)
- DEWALT Jobsite Pro Wireless Neckband Earphones (190 2091 DW2 A)
- BLUEPARROTT C400-XT Premium Convertible Bluetooth Headset Headset (C400XT)
- HAMILTONBUHL Primo Stereo Headphones, Red (PRM100R)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Black (EBGAIRPOPRBLK124)
- TZUMI Tzumi 6121 Soundmates Bluetooth Earbuds with Wireless Charging; White (6121)
- MONOPRICE Headphone Stand (Black) (24463)
- SONY Fashion Color - Ex Ear Bud Headphones - White (MDREX15AP/W)
- Qfx Earbuds & Headphones