Shop All TV Antennas
Qfx
Qfx ANT 17 HD & DTV Ultrathin Transparent Antenna
Mfr # ANT 17
Zoro # G903958559
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qfx
- MFR # ANT 17
- Zoro # G903958559
- UPC # 606540031155
- Country of Origin China
- Category TV Antennas
Description
The QFX HD/DTV Ultrathin Antenna picks up local TV channels broadcast in 1080p, 1080i and 720p HD resolution. Now you can view digital channels on your HDTV in their original, uncompressed stunning detail, vibrant colors and sharp contrast. Dimensions are 13 in. high x 12 in. wide x 1-1/2 in. deep. So if you're looking to cut the cord and declare independence from cable and satellite, and your stations are close by, consider getting this antenna.
Features- Supports HD/DTV/VHF/UHF
- Supports HDTV 1080P, 1080i, 720p
- Freq range: 47MHz-862MHz
- Gain: 5dB
- Imp: 75O
- Linear polarization
- Includes 10 ft. coaxial cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE EXB02 - storage mobile rack (CA-EXB02)
- INNOVATIVE TECHNOLOGY Victrola Portable Vintage Turntable, BK (VSC-550-BLK)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Wall Mount, Gray (295-001W)
- MOXA 1Prt Rs-232/422/485 Advnc Modbus Tcp, Ser. Communication, Mgate Mb3170 (MGate MB3170)
- SONIC BOOM Pro Bar HD 100 Amplified Indoor Antenna; White (SO436378)
- KING Jack Antenna without Meter, White (KIGOA8400)
- DIGIWAVE Digiwave ANT2110 Monster HD ATSC Off-Air Antenna (ANT2110)
- LARSEN PRODUCTS Larsen NMO440 440-460Mhz Load And Tip Only -Black (NMO440)
- EVERHARDT Everhardt SNGP4-B 4 ft. Stainless Steel Mirror Mount No Ground Antenna; Black (SNGP4-B)
- HUSTLER Hustler UGM .25 WAVE UHF-VHF MAGNETIC ANT (UGM)
- PROCOMM Procomm PAT-12 Patriot CB Base 12 m Station Antenna (PAT-12)
- Qfx TV Antennas