Shop All TV Antennas
Qfx
Qfx ANT 15 HD & DTV Ultrathin Antenna - Black & White
Mfr # ANT 15
Zoro # G603958552
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qfx
- MFR # ANT 15
- Zoro # G603958552
- UPC # 606540031162
- Country of Origin China
- Category TV Antennas
Description
The QFX HD/DTV Ultrathin Antenna (Black/White) picks up local TV channels broadcast in 1080p and 1080i HD resolution. Now you can view digital channels on your HDTV in their original, uncompressed stunning detail, vibrant colors and sharp contrast. Dimensions are 11-1/2 in. high x 10-1/2 in. wide x 1-1/2 in. deep. So if you're looking to cut the cord and declare independence from cable and satellite, and your stations are close by, consider getting this antenna.
Features- Supports HD/DTV/VHF/UHF
- HDTV 1080p, 1080i support
- Black push pins
- White push pins
- Hook & loop pads
- Frequency range: 201MHz-850MHz
- Gain: 5dB
- Imp: 75O
- Vertical polarization
- Includes 10 ft. detachable coaxial cable
- Reversible black/white sides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RCC-127M-XT)
- BLUEPARROTT Noise-Canceling Wireless Headset (B350XTNEW)
- ECO4LIFE 1080p indoor IP camera (SC-RIPC-8C)
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- QFX Qfx ANT 17 HD & DTV Ultrathin Transparent Antenna (ANT 17)
- DIGIWAVE Digiwave WAY24134 2.4GHz Yagi Antenna (WAY24134)
- COMMSCOPE Replacement for Commscope Mtc300901 (MTC300901 COMMSCOPE)
- DIRECTV Non Pen Sled Mount (DTVAHNONPEN)
- FIRESTIK Firestik FS4-B Tuneable 4 ft. Antenna - Black (FS4-B)
- COMMSCOPE Replacement for Commscope Rm-a800 (RM-A800 COMMSCOPE)
- ENGENIUS The Durafon-Hsa3 - Replacement Optimal (Long) Antenna For All Durafon (DURAFON-HSA3)
- Qfx TV Antennas