Shop All Bluetooth & Smart Speakers
Qfx
Portable 2600W Bluetooth Party Speaker
Mfr # PBX-61081BTBLUE
Zoro # G0218925
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features LED Display, Radio, Built-in Wheels, Handle, Wireless Audio Stream
- Product Type Speaker System
- Portable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qfx
- MFR # PBX-61081BTBLUE
- Zoro # G0218925
- UPC # 606540028216
- Country of Origin China
- Category Bluetooth & Smart Speakers
Details
Color | Blue |
Features | LED Display, Radio, Built-in Wheels, Handle, Wireless Audio Stream |
Product Type | Speaker System |
Portable | Yes |
Description
The QFX 2,600-Watt PBX-61081BT Portable Bluetooth Party Speaker has you covered for any event. This versatile PA speaker rolls on into events to pump out music or amplify announcements. Much like a suitcase, it has a handle and wheels, so it'll be easy to transport. Once it's in place, it can stream music from a variety of sources: wirelessly via Bluetooth-enabled devices, through USB and SD card slots or connected with a cable through the aux input port.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR LiteCom FRSHeadset MT53H7P3E4602-NA (MT53H7P3E4602-NA)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for E-Wheels EW-36 - 4 Pack (ML22-12GELMP4125)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Star 50cc Moped Scooter (YTX7A-BS135)
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- QFX 2 x 8" Bluetooth Rechargeable Party Speaker LED RGB Party Lights (PBX-8181)
- QFX QFX BT139BLACK Rechargeable Bluetooth Speaker with FM; Black (BT139BLACK)
- QFX Chevy On the Go Light and Sound Bluetooth Speaker (Black) (BT-1953BLK)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- PYLE USA Pyle USA 4T9296 800W Wireless Portable Bluetooth PA Speaker System; Built-in Rechargeable Battery (PWMA1080IBT)
- PYLE Bluetooth 200W Stereo Amp Receiver with USB and SD Card Readers (PDA6BU)
- STAR WARS Star Wars 810667 The Mandalorian Bitty Boomers Bluetooth Speaker (810667)
- Qfx Bluetooth & Smart Speakers