Shop All Supply Stop Valves
Qest
Qest QV342R 0.5 x 0.25 in. Angle Stop Shutoff Valve
Mfr # 44788
Zoro # G803979548
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qest
- MFR # 44788
- Zoro # G803979548
- UPC # 84169676283
- Country of Origin China
- Category Supply Stop Valves
Description
Features
- 0.5 x 0.25 in. Angle Stop Shutoff Valve
- Dimension: 0.9" H x 2.5" W x 3.7" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Solenoid Unit Replacing Th559Edv427 (TH559EDV470)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (82LF20501)
- RHEEM 40 gal., Residential Electric Water Heater, 240 VAC, 1 Phase (PROE40 M2 RH95)
- DELTA Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB (T17T299-BL)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Straight Stop Valve (EPXVS123838C)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve (APXVA123838C)
- JONES STEPHENS 5/8" OD COMP x 3/8" OD x 3/8" OD Chrome, Quarter Turn Supply Stop, Dual (S10405)
- LEGEND VALVE 1/2" T-3201 LOG LIGHTER VALVE (102-813)
- ZORO SELECT Supply Stop, 3-Way, 1/2" Inlet, 3/8" Outlet (04326LF)
- SHARKBITE 1/2 in. Compression X 3/8 in. Compression Brass Dual Shut-Off Valve (SBDS123814)
- LEGEND VALVE 1" T-531HP NO LEAD HEAVY HB (107-265NL)
- Qest Supply Stop Valves