Shop All Pipe Inspection & Location
Qest
Qest QAT333R 0.5 x 0.5 x 0.5 in. Tee
Mfr # 44702
Zoro # G204109322
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qest
- MFR # 44702
- Zoro # G204109322
- UPC # 84169676207
- Country of Origin China
- Category Pipe Inspection & Location
Description
Features
- End 1 Diameter: 1/2 in.
- End 1 Type: CTS
- End 2 Diameter: 1/2 in.
- End 2 Type: CTS
- End 3 Diameter: 1/2 in.
- End 3 Type: CTS
- Material: Polybutylene
- Product Type: Tee
- Outlet: 5/8 in.
- Maximum Pressure: 1 psi
- Compatible Pipe Material: Copper, CPVC and Polybutylene
- Color Family: Gray
- Application: For Hot and Cold Water
- Fits For: use with Polybutylene, CPVC and Copper tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Spray Valve Kit, 7/8-20 UNS, Brass (KL50-0220-12G)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (01244240NS)
- PARKER Tubing, Nylon, 1/2" OD, Black, 250 Ft (NBR-8-062)
- LEGEND VALVE 1" NL F1960 PEX x INSERT ADPTE (462-805NL)
- RIDGID Underground Inspection Camera System (63663)
- GREEN LEAF ART Green Leaf Inc Elbow Poly 3/8Barb X 11/16M Un NTL 38 P 2PK (3567518)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- RIDGID Pcb Assembly, Complete (50663)
- HARVEYS Harveys 1627405 Pipe Wrap; 2 x 100 ft L x 10 mil T; Black (1627405)
- VIVIDIA Pole Telescopic Inspection Camera, 9m L, Carbon Fiber, TVS-165 Camera (WPC 900 T)
- Qest Plumbing Tools