Shop All Pipe Inspection & Location
Qest
Qest QACA23MGR Male Adapter 0.37 x 0.5 in.
Mfr # 4378659
Zoro # G104109088
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qest
- MFR # 4378659
- Zoro # G104109088
- UPC # 84169019011
- Country of Origin China
- Category Pipe Inspection & Location
Description
Features
- 3/8" CTS (1/2" OD) x 1/2" MPT.
- Use with polybutylene, CPVC and copper tubing.
- For hot and cold water.
- Resists freeze damage.
- Rated 100 PSI to 180 degrees F. (200 PSI to 73 degrees F).
- Dimension: 2.75" H x 1" W x 1" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- APG 3" Aluminum Part DC (330DCALBH)
- KOHLER Canister Valve Assembly Service Kit (1070282)
- SLOAN Sensor Plate For Exposed Urinals (EL151)
- JONES STEPHENS Probing Rod, Fiberglass, 4 ft. (P27048)
- LEICA DD Service Tracer, 19-1/4 In. H, 8-1/4 In. W (TRACE ROD 50)
- SHARKBITE Sharkbite U286LFA Male Elbow 0.75 x 0.75 in. (4516423)
- ROTHENBERGER Pipe/Cable/Sonde Locator, 15 Ft Depth (69001)
- ZIRCON Electronic Water Detector, Use 9V Battery (64003)
- RIDGID REEL, MICRODRAIN D65S SS 230V (37513)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- Qest Pipe Inspection & Location