Shop All Tile Trowels
Qep
Trowel, 11inL, 4 1/2inW, SS
Mfr # 49916-12
Zoro # G1494469
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tile
- Length (In.) 11 in
- Width (In.) 4 1/2 in
- Material Stainless Steel
- Notch Depth (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 49916-12
- Zoro # G1494469
- UPC # 010306011228
- Country of Origin Viet Nam
- Category Tile Trowels
Dimensions
Length (In.) | 11 in |
Width (In.) | 4 1/2 in |
Notch Depth (In.) | 1/4 in |
Notch Width (In.) | 1/4 in |
Handle Length (In.) | 4 3/4 in |
Handle Length | 4 3/4 in |
Blade Width | 4 1/2 in |
Notch Width | 1/4 in |
Notch Depth | 3/8 in |
Blade Length | 11 in |
Details
Item | Trowel |
Type | Tile |
Material | Stainless Steel |
Handle | Rubber |
Product Type | Trowel |
Compatible Primary Material | Ceramic |
Notch Shape | Square |
Handle Style | Cushioned |
Notch Spacing | 1/4 in |
Handle Material | Rubber |
Blade Material | Stainless Steel |
Blade Shape | Square |
Description
Trowel, Blade Length 11 in, Blade Material Stainless Steel, Blade Shape Square, Blade Width 4 1/2 in, Compatible Primary Material Ceramic, Handle Length 4 3/4 in, Handle Material Rubber, Handle Style Cushioned, Notch Depth 3/8 in, Notch Shape Square, Notch Spacing 1/4 in, Notch Width 1/4 in, Product Type Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.65 In, 1/2-13, 0.25 (GP8C--SM--L--21)
- HYDE Knife Putty Pro Flexible 3/4In (02005)
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- SURTEK PVC pipe cutter 0-1 5/8" (121120)
- QEP NOTCHED TROWL STEEL 9X4"" (10113Q)
- QEP NOTCHED TROWEL STL 4""L (10115Q)
- MARSHALLTOWN TROWL CEMENT MARGIN 5X2"" (52)
- MARSHALLTOWN PREMIER Notched Trowel, Wood Hndle, 1/4"x1/4"x1/4" (702)
- MARSHALLTOWN PREMIER Notched Trowel, Left, 1/2" x 1/2" x 1/2" (775SDL)
- MARSHALLTOWN 316 V Notched Trowel (16262)
- MARSHALLTOWN TROWEL FINISHING 16""X4"" (MXS66D)
- Qep Tile Trowels