Shop All Carpet Installation Tools
Qep
Roberts Max Grip Double-Sided Acrylic Carpet Installation Tape, 75'L X 1-7/8inW
Mfr # 50-550
Zoro # G008621716
product price: $26.65
/ea
$26.65
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
- Brand Qep
- MFR # 50-550
- Zoro # G008621716
- UPC # 75378505501
- Country of Origin United States
- Category Carpet Installation Tools
Description
Roberts max grip double-sided acrylic carpet installation tape 50-550, 75'l x 1-7/8w roberts max grip 75 ft. Double sided acrylic adhesive strip roll offers reinforced strength to instantly bond carpets to stairs and stair treads. It can also be used for the installation of vinyl transition moldings as well as various types of vinyl flooring that specify double face tape installation. Aggressive, acrylic adhesive with reinforced scrim webbing for extra strength. Easy to apply without a tack strip or seaming iron and works on indoor or outdoor installations. The tape is a non-toxic, odor free, heavy duty adhesive on a convenient, easy to use roll. features 75 ft. Per roll easy to apply without a tack strip or seaming iron acrylic adhesive reinforced for strength can be used on indoor or outdoor applications bonds to most backings
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
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- FISKARS Garden Tranplanter Big Grip (370740)
- APEX TOOL GROUP 1/2 Dr Flex-Head Elec Torque Wre (85196)
- MILWAUKEE TOOL Pipe Wrench, Straight, Aluminum, 36 in L, 5 in Jaw Capacity (48-22-7236)
- QEP Earthbond Acrylic Cove Base Adhesive 11C (7200-11C)
- FLOORSHELL Floorshell Seam Tape, 2.83"x180 ft. (12390/12)
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Fluted Top (2RRU7)
- TOWER SEALANTS M-D 2.5 in. W X 72 in. L Unfinished Brown Hardwood Seam Binder (85092)
- HILLMAN CARPET TACK #18 X 7/8 -1 OZ (532678)
- TOOLPRO Extendable FRP, Vinyl, Carpet Roller (TP07005)
- ROBERTS Cutter, Loop Pile, Stainless Steel (10-152-3)
- Qep Carpet & Flooring Tools