Shop All Flooring Installation Tools
Qep
Reversible Floor Scraper, Stiff, 3-1/4"
Mfr # 62965Q
Zoro # G0650641
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Removing Tile, Wood, Laminate, Stone, Carpet, Roofing and Ice
- Type Heavy Duty
- Size 3-1/4 in W x 4 in D x 59-3/8 in H
- Nonsparking No
- Blade Type Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qep
- MFR # 62965Q
- Zoro # G0650641
- UPC # 010306629652
- Country of Origin United States
- Category Flooring Installation Tools
Dimensions
Size | 3-1/4 in W x 4 in D x 59-3/8 in H |
Handle Length | 5 ft |
Overall Length | 63 1/2 in |
Blade Width | 5 in |
Blade Length | 4 in |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Spring Steel, Blade Shape Bent, Blade Width 5 in, Features Durable, Corrosion-Resistant, Handle Length 5 ft, Handle Material Steel/Vinyl Grip, Handle Style Ergonomic, Includes Steel Blade, Number of Functions Not Applicable, Overall Length 63 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9245E)
- VEGA Phillips 2 8-32 Threaded Bit x 1-3/16 (83230P2X)
- GREY PNEUMATIC 1/4 Drive Wobble Spinner Handle (9506WH)
- WIHA Long Round Nose Pliers, 6.3-Inch (32633)
- QEP Adjustable Floor Scraper, Blade Width 8 in, Carbon Steel (62909Q)
- QEP Roberts Safe Tuk Carpet Tucker (10-522-4)
- QEP Brutus Universal Mixing Paddle (61210)
- QEP Mixing Paddle For 21660 (21661)
- QEP Replacement Blades, 8", PK10 (62907Q)
- QEP Floor Scraper, Blade Width 7 in, Handle Length 48 in, Carbon Steel (75006Q)
- CHERRYHILL MFG CORP 6" Repl Backer Pad (BP6)
- Qep Flooring Installation Tools