QEP 7350-1 1 gal Universal Flooring Adhesive; Off White
Mfr # 7350-1
Zoro # G803983989
Product Information
- Brand Qep
- MFR # 7350-1
- Zoro # G803983989
- UPC # 75378735014
- Country of Origin China
- Category Rubber Flooring
Description
1 gal Universal Flooring Adhesive
Ideal for luxury vinyl tile (LVT), luxury vinyl plank (LVP), solid vinyl tile, rigid core and wood/stone plastic composite/waterproof core flooring. Bonds with most concrete, flooring grade APA rated plywood, steel, marble, terrazzo, existing well bonded vinyl tile flooring-excluding self-stick, radiant heated subfloors whose surface temperature does not exceed 85° F. Suitable for indoor use only. Rebondable pressure sensitive, aggressive bond, permanent tack. Moisture control adhesive - up to 10 lbs. MVER and 90% RH. Up to 20 minutes open time and up to 40 minutes working time for permanent installations. Up to 45 minutes tack time and 12 to 14 hours working time for releasable installations. Coverage varies by application and trowel size. Excellent resistance to plasticizer migration to maintain the true performance of the adhesive. Enviro-friendly, solvent-free and LEED compliant; VOC 11 g/L. Protected by GoldGuard, an antimicrobial protection system that inhibits the growth of mold, mildew and odor causing bacteria in both wet and dry adhesives. CRI Green Label Plus certified - GLP Number 42613. Non-flammable, NFPA Class A and UBC Class 1 fire resistance. 15 year moisture control, 15 year direct bond, 7 year double bond limited warranty. Ensure adequate ventilation during flooring installation. Traffic - Heavy Commercial. Fresh adhesive is easily cleaned with warm, soapy water. Size 1 gallon.
Specifications- Color: Off White
- Capacity: 1 gal
- Country of Origin: United States
- Weight: 9.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- SCHLAGE Grade 1, Single Cyl, C KWY, US4, Rectangle Stk, 6 Pins (B660P 606)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- DELTANA Satin Brass Spring Hinge (DSH4R44)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 20 ft - Beige (03-W265)
- RUBBER-CAL Terra-Flex Sport Rolls, Light Grey, 5mm X 4 ft X 10 ft (03-K286-LG-10)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 8ft - Black (03-273-36-BK-08)
- RUBBER-CAL Terra-Flex Sport Rolls, Blue, 5mm X 4 ft X 15 ft (03-K286-LB-15)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 9 ft. - Red Dot (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5 ft. - Blue Dot (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 14 ft. - Red Dot (03-100-WEB)
- Qep Rubber Flooring