Shop All Taping Tools, Trowels, and Floats
Qep
QEP 32024Q 11 x 3.5 x 1.5 in. Hand Held Tile Cutter
Mfr # 176029
Zoro # G003999483
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 176029
- Zoro # G003999483
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Description
Features
- Hand Held Tile Cutter
- Uses A Replaceable Tungsten Carbide Wheel For Scoring & A Breaker Bar To Snap Ceramic Tile
- Ideal For Cutting Glazed Wall Tiles Up To 6 x 6 in.
- Dimension - 11 x 3.5 x 1.5 in.
- Item weight - 0.52 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.2820 In., 4 Fl, Carb Tip (56552820)
- SYNTHWARE METAL CLAMP FOR STANDARD TAPER JOINT, 29/42 (CS112942)
- SIMPSON STRONG-TIE MASONRY BIT 5/32 X 4-1/2 4 CARD (MDB15412C4)
- FASTCAP End Nippers (PLIERS-END NIP)
- QEP Glass Tile Nippers Hd (32010)
- QEP SPONGE MCRFBR HVY DT 7"" (70010)
- QEP QEP 10480Q 48 in. Manual Tile Cutter (10480Q)
- QEP Flooring Installation Kt (10-26)
- QEP MARGIN TROWEL STEEL 6""L (42112)
- QEP TILE SPACERS 3/8"" 100CT (10027)
- HYDE POINTING TROWEL 5-1/2 in. L (18100)
- Qep Drywall and Plastering Tools