Shop All Welding Accessories
Qep
QEP 2586154 6 x 4 x 0.25 in. Plastic Contour Gauge
Mfr # 2586154
Zoro # G704108399
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 2586154
- Zoro # G704108399
- UPC # 10306010955
- Country of Origin China
- Category Welding Accessories
Description
6 inches, Contour Gauge, Perfect For Duplicating Any Shape For Easy Transfer To Tile & Other Surfaces, Durable Plastic Teeth, Will Not Rust, Easiest Way To Get A Snug & Precise Fit For Flooring Around Odd Shaped Objects, Simple To Use, Plastic Teeth Glide Easily Around Objects Yet Stay Put When You Remove The Gauge.
Features- Height-6 in.
- Width-4 in. Length-1/4 in.
- Material-Plastic
- Color-Blue
- Comfort Grip-No
- Dimension: 6 x 4 x 0.25 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Hot Knive Conversion Kit (FT8003-81)
- XTRWELD ER4043 1/8 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043125-10)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #2 (0333-0304) (2-GPN)
- WELLER Heater Assembly (EC234)
- SHURLITE Single Flint Renewals, Universal (3021X)
- ARCAIR Hook Up Kit, Gouging Torch Cable Type (94463046)
- PRO WELD 1-3/8" x Copper Collet (CDB-008)
- H&S AUTOSHOT Starter Kit Plus Stud Welder Kit (4550)
- MAGSWITCH Lifting Magnet, 667 lb. Max. Pull, Steel (8100088)
- FORNEY Harris Style Tip #2 (60429)
- BUILDPRO Inserta Pliers, 4" Capacity (PTT634K)
- Qep Welding Accessories