Shop All Mixing Paddles
Qep
QEP 2437077 4.8 x 4.8 x 23 in. x 0.4 in. Dia. Steel Grout Mixing Paddle
Mfr # 2437077
Zoro # G504108506
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 2437077
- Zoro # G504108506
- UPC # 10306011051
- Country of Origin China
- Category Mixing Paddles
Description
The QEP. Super Mixer is designed for the professional tile installer to mix setting materials quickly and easily. This mixing paddle minimizes the introduction of air into the mixture. Made of Durable Chrome Plated Steel.
Features- Height-4.8 in.
- Width-4.8 in. Length-23 in. Diameter-0.4 in.
- Material-Steel
- Color-Silver
- Dimension: 4.8 x 4.8 x 23 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nosepiece, 6mm, For Use With 5TUW4 (5PWY2)
- CRESCENT 14" Heavy-Duty End Cutting Nipper Pliers (GG014HN)
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Super Charger (48-59-1815)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 160)
- REMCO Mixing Paddle, w/Holes, White, 6 x 13 In (67765)
- REMCO Mixing Paddle, w/Holes, Blue, 6 x 13 In (67763)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-160)
- COLLOMIX Collomix 40960 LX Mixing Paddles - Ideal for Liquid & Spreading Materials (40960)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR001-140)
- REMCO Mixing Paddle, w/o Holes, Yellow, 6 x 13 In (67776)
- REMCO Mixing Paddle, w/o Holes, Blue, 6 x 13 In (67773)
- Qep Specialty Safety Tools