QEP 10800 27 in. Big Clinker Tile Cutter
Mfr # 10800
Zoro # G104024183
Product Information
- Brand Qep
- MFR # 10800
- Zoro # G104024183
- UPC # 10306108003
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Description
The 10800 Professional Tile Cutter is a multi-purpose cutter for most ceramic and porcelain tile up to 27 inches in length. This cutter has Ishii engineering with a wide cast aluminum alloy base and heavy rubber pads for cutting stability. Also has dual chrome-plated rail bars and linear ball bearing slides for smooth scoring. The 7/8 inch titanium-coated tungsten-carbide ball bearing cutting wheel is designed for long lasting performance even when scoring hard porcelain tiles. The wheel is adjustable to 4 different heights to move out of the way and allow easy snapping. The large, high-leverage bicycle grip handle makes repeat cutting easier and reduces fatigue. The base includes side arm extensions to support large format tiles.
Features- Height adjustable 4-position wheel for easy snapping in any position on tile
- Magnified window for clear view of cut line
- Side arm extensions to support large format tiles
- High leverage heavy duty handle with convenient hand grip for easy transport
- Protractor gauge with smart clamp lever to easily set angles
- Ball bearing extra wide slide assembly for smooth, clean cuts
- Extra wide, die cast aluminum alloy base for larger tiles
- Equipped with replaceable Titanium coated 7/8 tungsten carbide cutting wheel
- Size: 27 in.
- Weight: 49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Flexible Scraper Blades, 4 In, PK6 (BSF-6B)
- CRESCENT LUFKIN Rule Tape 1Inx25Ft Engineer (PHV1425DN)
- AMPG Vise Work Stop, 8" Vise (Z9015)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (2319)
- QEP GROUT MIXING PADDLE (61205)
- QEP SQR NOTCH TROWEL 11""L (49919)
- QEP GROUT FLOAT RBR 4X9-1/2"" (10070)
- QEP MARGIN FLOAT 6""X2"" (42117)
- QEP GROUT FLOAT 3.5X10"" (10069)
- QEP Glass Tile Nippers Hd (32010)
- BLACK JACK Patch Drive Trowel 10Lb (6460-9-20)
- Qep Drywall and Plastering Tools