QEP 10500 22.5 in. Big Clinker Tile Cutter
Mfr # 10500
Zoro # G904024246
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 10500
- Zoro # G904024246
- UPC # 10306105002
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Description
The Roberts 2-3/4 Tapping Block Pushes Planks Together While Hammering 10-17-8 - The Qep 10500 Professional Tile Cutter Is A Multi-Purpose Cutter For Most Ceramic And Porcelain Floor And Wall Tile Up To 20 In And Also Cuts Tile Up To 16 In Diagonally This CutterHas Ishii Engineering With A Wide Cast Aluminum Alloy Base With Heavy Rubber Pads For Cutting Stability, Dual Chrome-Plated Rail Bars And Linear Ball Bearing Slides For Smooth Scoring The 7/8 In Titanium-Coated Tungsten-Carbide Ball Bearing Cutting Wheel Is Designed For Long Lasting Performance Even When Scoring Hard Porcelain Tiles The Wheel Is Adjustable To 4 Different Heights To Move Out Of The Way And Allow Easy Snapping The Large, High-Leverage Bicycle Grip Handle Makes Repeat Cutting Easier And Reduces Fatigue The Base Includes Side Arm Extensions To Support Large Format Tiles Adjustable U.S Standard And Metric Measuring Guide Provides Accurate Repeat Cuts Uses Replacement Cutting.
Features- Height adjustable 4-position wheel for easy snapping in any position on tile
- Wide die cast aluminum alloy base with heavy duty rubber pads for cutting stability
- Adjustable U.S.-standard and metric measuring guide provides accurate repeat cuts
- Linear ball bearing slides for smooth scoring
- Large, high-leverage bicycle grip handle makes cutting easier and reduces fatigue
- Equipped with replaceable 7/8" titanium-coated tungsten carbide ball bearing cutting wheel
- Side arm extensions to support large format tiles
- Replacement cutting wheel: 21123 7/8" Titanium-Coated Tungsten Carbide Cutting Wheel
- Size: 22-0.5 in.
- Weight: 21.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- MAKITA Carbon Brushes Set Of 2, 194986-9 (MKCB154)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE55)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (206-001241)
- QEP GROUT FLOAT RBR 4X9-1/2"" (10070)
- QEP GROUT FLOAT 3.5X10"" (10069)
- QEP SQR NOTCH TROWEL 11""L (49919)
- QEP MARGIN TROWEL STEEL 6""L (42112)
- QEP FLOOR SCRPR REP BLAD 5PK (62901)
- QEP MARGIN FLOAT 6""X2"" (42117)
- RED DEVIL SPACKLING KNIFE FLEX 2 IN. (4206)
- Qep Taping Tools, Trowels, and Floats