Shop All Taping Tools, Trowels, and Floats
Qep
QEP 10214-6 14 in. Manual Tile Cutter
Mfr # 170860
Zoro # G903999521
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 170860
- Zoro # G903999521
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Description
Features
- 14 in. Manual Tile Cutter
- Scores & Snaps Ceramic & Porcelain Wall & Floor Tile Up To 14 in.
- 9 in. Diagonally & 3/8 in. Thick
- Dual Chrome Plated Steel Rails With Bumpers Provide Smooth Glide
- Power Coated Steel Base Has Extra Reinforcement
- Extra Long Comfort Grip Handle Also Features Removable Tip For Storage Of Extra Cutting Wheels
- Heavy Duty Rubber Pads Prevent Tiles From Shifting
- Rubber Padded Aluminum Alloy Breaker Bar Will Not Mar Tile.
- Dimension - 19.48 x 6.88 x 4.33 in.
- Item weight - 6.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Lever Style Blow Gun, 4ft Extension, PK5 (159)
- DRILL AMERICA 6.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM6.00)
- DRILLCO 1-7/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E207)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260073 (UST260073)
- QEP GROUT FLOAT 3.5X10"" (10069)
- QEP GROUT MIXING PADDLE (61205)
- QEP Flooring Installation Kt (10-26)
- QEP QEP 10500 22.5 in. Big Clinker Tile Cutter (10500)
- QEP MARGIN TROWEL STEEL 6""L (42112)
- QEP QEP 32024Q 11 x 3.5 x 1.5 in. Hand Held Tile Cutter (176029)
- MARSHALLTOWN Drywall Vac Sander (HVS87)
- Qep Taping Tools, Trowels, and Floats