Shop All Masonry Tools
Qep
QEP 10121-12 -QEP 1012112 0.06 in. x 0.06 in. x 0.09 in. U-Notch Flooring Trowel
Mfr # 10121-12 (QEP 1012112)
Zoro # G203907233
product price: $25.39
/ea
$25.39
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
- Brand Qep
- MFR # 10121-12 (QEP 1012112)
- Zoro # G203907233
- UPC # 10306101219
- Country of Origin China
- Category Masonry Tools
Description
1/16 in. x 1/16 in. x 3/32 in. U-Notch Flooring Trowel. The Roberts 4 in. U-Notch Trowel is designed for felt- or mineral-backed sheet goods, felt-backed sheet vinyl and smooth, flat-porous and non-porous VCT. The full-hard, cold-rolled steel blade and high-impact plastic handle offer easy use. For use when installing felt-backed sheet vinyl, felt- or mineral-backed sheet goods and smooth, flat-porous and non-porous VCT. Full-hard, cold-rolled steel blade. High-impact black plastic handle. 4 in. x 9 in. blade size. 1/16 in. x 1/16 in. x 3/32 in. U-Notches.
Specifications- Dimension: 1/16 x 1/16 x 3/32 in.
- Weight: 0.4 lbs
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
- FEIN Drill Chuck Quikin Plus B16 (63202030015)
- MILWAUKEE TOOL SWITCH PACK CABLE DRIVE Mounting Plate (47-53-2773)
- FREUD Conical Scoring, 200mm (LI25M47PE3)
- HOUGEN 15/16 in. X 1 in. RotaLoc Plus Annular Cutter (17830)
- BON TOOL Bon 11-456 Electrician Chisel, 2 3/4" X 8" (11-456)
- BON TOOL Bon 21-468 Lifting Tong With Rubber (21-468)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 22x4" (CF741BPF)
- KRAFT TOOL Stainless Steel Walking, 6" x 12" 3/4" R (CC363-01)
- KRAFT TOOL S Jointer, 5/8" x 3/4 (BL162)
- KRAFT TOOL Roller Tamp w/1-3/4" Diameter But, 48 (CC958B)
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 18x4.5" (CF228PF)
- Qep Masonry Tools