Qep

QEP 10-18-8 Pro Pull Bar 16.25 in.


product price: $27.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pro Pull Bar helps you reduce seams in tight spaces, such as against a wall, that can't be reached with a tapping block. The bar features durable steel construction.

Features
  • Length: 16-1/4"
  • Premium steel construction
  • Used for floating floor and glue down installations of all brands of tongue and groove flooring
  • Angled profile allows planks to be tapped together in tight areas and at walls
  • Soft felt backing protects floors from scratches during installation
Specifications
  • Dimension: 2" H x 3" W x 16" L
  • Weight: 2.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.