Shop All Mud Mixers, Mashers, and Pans
This Product is Discontinued
Qep
Mixing Paddle, 22 In. L, Chrome Plated (Discontinued)
Mfr # 61205Q
Zoro # G1899861
This Product is Discontinued
Key Features
- Construction Chrome plated Steel
- Shaft Dia. 3/8 in
- Application For Mixing Drywall Mud or Paint
- Length 22 in
- Head Type Paddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 61205Q
- Zoro # G1899861
- UPC # 010306612050
- Country of Origin China
- Category Mud Mixers, Mashers, and Pans
Dimensions
Shaft Dia. | 3/8 in |
Length | 22 in |
Head Dia. | 5 in |
Details
Item | Mixing Paddle |
Construction | Chrome plated Steel |
Application | For Mixing Drywall Mud or Paint |
Head Type | Paddle |
For Use With | Fits Standard 1/2 in or 3/8 in Drill Chuck |
Description
Mixing Paddle, Shaft Dia. 3/8 in, Length 22 in, Head Dia. 5 in, Paddle Head Type, Chrome Plated Steel, For Mixing Drywall Mud or Paint, For Use With Fits Standard 1/2 in or 3/8 in Drill Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.