Shop All Hole Saw Kits
Qep
Hole Saw Kit, Diamond, Grit Edge, 1-3/8 In
Mfr # 10569
Zoro # G4936267
original price:
$29.27
10% off
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Glass, Ceramic, Marble and Granite
- Tooth Material Diamond Grit
- Number of Pieces 3
- Saw Sizes Included 1/2", 3/8"
- Includes Drill Guide, Water Cooling System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 10569
- Zoro # G4936267
- UPC # 010306011020
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 1/2", 3/8" |
Max. Cutting Depth | 1 3/8 in |
Shank Size | 1/2 in, 3/8 in |
Range of Saw Sizes | 1/2" to 3/8" |
Saw Dia. | 1 3/8 in |
Details
Application | Glass, Ceramic, Marble and Granite |
Tooth Material | Diamond Grit |
Number of Pieces | 3 |
Includes | Drill Guide, Water Cooling System |
Arbor Design | Built-In |
Teeth per Inch | Continuous Grit |
Primary Saw Application | Masonry |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saw Kits |
Item | Hole Saw |
Materials Cut | Ceramic, Granite, Marble, Porcelain |
Primary Material Application | Masonry and Tile |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Ceramic, Granite, Marble, Porcelain, Arbor Design Built-In, Tooth Material Diamond Grit, Teeth per Inch Continuous Grit, Max. Cutting Depth 1 3/8 in, Impact Rated No, Shank Size 1/2 in, 3/8 in, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Swivel Post Snug w/Clamp (PT22428)
- MILWAUKEE TOOL 15/16" x 1" Annular Cutter (49-59-0937)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13382)
- PROTO 1/2 in Drive Impact Socket 17 mm Size, Standard Socket, black oxide (J7417MT)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 7PC (49-56-9280)
- WESTWARD Bi-Metal Hole Saw Electrical Kit, 8 pcs. (29VX18)
- XTREME BLU-MOL Journeyman Bi-Metal Hole Saw Kit, 13 pcs. (D9596)
- CLE-LINE Fleam Ground Hole Saw Kit (C43162)
- DIABLO Carbide Gnrl Purpose Hole Saw Set, 9 pcs. (DHS09SGPCT)
- KLEIN TOOLS Bi-Metal Hole Saw Kit, 8-Piece (31902)
- XTREME BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (D9599)
- Qep Hole Saws & Cutters