Shop All Tile Floats
This Product is Discontinued
Qep
Grout Float, 9-1/2 x 4 in, Rubber/Cushion (Discontinued)
Mfr # 10074Q
Zoro # G5071753
This Product is Discontinued
Key Features
- Length (In.) 9 1/2 in
- Width (In.) 4 in
- Material Gum Rubber, Aluminum Backing Plate
- Handle Cushioned Grip
- Characteristics (2) Square, (2) Round Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 10074Q
- Zoro # G5071753
- UPC # 010306100748
- Country of Origin China
- Category Tile Floats
Dimensions
Length (In.) | 9 1/2 in |
Width (In.) | 4 in |
Details
Item | Grout Float |
Material | Gum Rubber, Aluminum Backing Plate |
Handle | Cushioned Grip |
Characteristics | (2) Square, (2) Round Ends |
Description
Grout Float
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.