Shop All Tiling Accessories
This Product is Discontinued
Qep
Grout Bag (Discontinued)
Mfr # 76000Q
Zoro # G2258907
This Product is Discontinued
Key Features
- Size 22-3/4"L x 12"W
- Construction Heavy Duty Latex With Silicon Tip
- Application Protects Hands From Grout
- Accessory Type Grout Bag
- Overall Length 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 76000Q
- Zoro # G2258907
- UPC # 010306760003
- Country of Origin Taiwan, Province of China
- Category Tiling Accessories
Dimensions
Size | 22-3/4"L x 12"W |
Overall Length | 22 3/4 in |
Tip Size | 3/4 in |
Overall Width | 12 3/4 in |
Details
Item | Grout Bag |
Construction | Heavy Duty Latex With Silicon Tip |
Application | Protects Hands From Grout |
Accessory Type | Grout Bag |
Material | Latex, Silicon (Tip) |
Features | Easy to Clean, Long Lasting Use |
Product Type | Grout Bag |
Description
Grout Bag, Includes -, Material Latex, Silicon (Tip), Features Easy to Clean, Long Lasting Use, Overall Length 22 3/4 in, Overall Width 12 3/4 in, Product Type Grout Bag, Tip Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.