Shop All Tile Cutting Tools
Qep
Glass Tile Nipper, 1/4 In Cap, Blue
Mfr # 32010
Zoro # G4606542
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Capacity 1/4 in
- Color Blue
- Construction Steel Body, Cushion Grip Handles
- Application For Cutting Small Mosaic Pieces Of Glass And Removing Tiny Points From Glass Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 32010
- Zoro # G4606542
- UPC # 010306320108
- Country of Origin China
- Category Tile Cutting Tools
Dimensions
Overall Length | 7 1/4 in |
Overall Width | 1/8 in |
Handle Length | 4 in |
Details
Item | Glass Tile Nipper |
Number of Pieces | 1 |
Capacity | 1/4 in |
Color | Blue |
Construction | Steel Body, Cushion Grip Handles |
Application | For Cutting Small Mosaic Pieces Of Glass And Removing Tiny Points From Glass Tile |
Includes | Cutting Wheel |
Product Type | Tile Nipper |
Compatible Thickness - Maximum | 1/4 in |
Blade Material | Forged Steel |
Handle Material | Rubber |
Description
If you are looking for a reliable tool to cut glass tiles, the QEP 32010Q Glass Tile Nipper is the perfect choice. It is designed to be comfortable and easy to use. The tile nipper has a steel body with cushion grip handles that offer a secure hold on the tool. The cutting capacity of this blue nipper is 1/4 in., making it ideal for small mosaic pieces of glass and removing tiny points from glass tiles. It also features an open design for fast material removal. If you want high quality, precision workmanship, then look no further than the QEP 32010Q Glass Tile Nipper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (54TM47)
- KO-KEN Universal Nut Setter 12mm 6 Point 150mm 1/4 Hex Drive (113UN.150-12)
- TENG TOOLS Straight/Left Tin Snips - 492 (492)
- EXCELTA 4 3/4 in TealShield(TM) Chain Nose Plier Standard Cushioned Grip Handle (2644D)
- QEP 24 in. Pro Slim Manual Tile Cutter with 2 Legs (QE44661)
- QEP Ceramic Tile File, 7-3/4In L, Carbide Grit (10091Q)
- QEP Tile Cutter, 1/2 In Cap, 14 In, Yellow (10214Q)
- QEP Tile Cutter, 1/2 In Cap, 24 In, Gray/Black (10600BR)
- QEP Qep Tile Tools 10220Q 20 in. Tile Cutter (2166510)
- QEP Tile Cutter, 1/2 In Cap, 20 In, Yellow (10220Q)
- WESTWARD Ceramic Tile File, 12 In, Blk/Blu, SoftGrip (13P553)
- Qep Tiling Tools