Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Qep
Floor Scraper, Stiff, 12", Carbon Steel (Discontinued)
Mfr # 62995
Zoro # G5127814
This Product is Discontinued
Key Features
- Blade Width 12 in
- Blade Material Fiberglass
- Blade Length 12 in
- Overall Length 58 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 62995
- Zoro # G5127814
- UPC # 010306629966
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 12 in |
Blade Length | 12 in |
Overall Length | 58 in |
Handle Length | 52 in |
Details
Blade Material | Fiberglass |
Color | Black/Yellow |
Includes | Handle |
Features | Soft grip handle;Perfect weight for scraping, chopping or breaking up stubborn residue;Non-conductive fiberglass will not rust or rot. |
Application | For Removing Flooring and Debris |
Number of Pieces | 4 |
Handle Material | Fiberglass |
Item | Floor Scraper |
Handle Design | Straight |
Putty Knife/Scraper Blade Flexibility | Stiff |
No. of Edges | 1 |
Knife / Scraper Sub-Category | Scrapers |
Nonsparking | No |
Blade Type | Standard |
Handle Type | Comfort Grip |
Description
Scrapers, Nonsparking No, Stiff, Blade Type Standard, Blade Width 12 in, Blade Material Carbon Steel, Handle Material Fiberglass, Floor Scraper, Blade Length 12 in, Handle Length 52 in, Color Black/Yellow, Handle Design Straight, No. of Edges 1, Overall Length 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.