Shop All Cutting Pliers
Qep
End Cutting Nippers, 9 In
Mfr # 32036
Zoro # G5071841
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3 Times More Cutting Power, Compound Mechanism, Easy To Clean, Rustproof
- Handle Type Ergonomic, Comfort Grip, Non Slip
- Jaw Length 1 in
- Jaw Width 1 3/4 in
- Material Drop Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 32036
- Zoro # G5071841
- UPC # 010306010733
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1 3/4 in |
Overall Length | 9 in |
Tip Width | 1/4 in |
Details
Features | 3 Times More Cutting Power, Compound Mechanism, Easy To Clean, Rustproof |
Handle Type | Ergonomic, Comfort Grip, Non Slip |
Material | Drop Forged Steel |
Number of Pieces | 1 |
Item | End Cutting Nippers |
Handle Color | Blue; Yellow |
Cutting Capacity/Material | 5/8 in Ceramic and Porcelain Tile |
Cutting Edge | Carbide |
Spring Return | No |
Handle Material | Plastic |
Material Application | Ceramic and Porcelain Tile |
Cutting Capacity by Material | 5/8 in Ceramic and Porcelain Tile |
Jaw Material | Tungsten Carbide |
Handle Style | Non-Slip |
Description
End Cutting Nippers, Cutting Capacity by Material 5/8 in Ceramic and Porcelain Tile, Features 3 Times More Cutting Power, Compound Mechanism, Easy To Clean, Rustproof, Handle Color Blue; Yellow, Handle Material Plastic, Handle Style Non-Slip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Depth Gage, 0 to 8 In (571-212-30)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1"-8 (DWT54923)
- BOJO TOOLS 10 PC Deluxe Piece Scraper Kit (ATH-DS2-UNGL)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973CG (J4973CG)
- WELLER Crescent 6 in. Forged Alloy Steel Diagonal Cutting Pliers (9336CVN)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J213G)
- KNIPEX 8" installation Pliers, Plastic Grip (13 81 8)
- MIDWEST Straight Seamer Tong, 3" (MWT-ST1)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 SBA)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- KNIPEX 5 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 125)
- Qep Cutting Pliers