Shop All Drum Mixers
Qep
Drum Mixer, 120V, 2 Speed
Mfr # 21700
Zoro # G601059480
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Speed
- Length (In.) 24 in
- Max. RPM 800 RPM
- Voltage 120V AC
- Motor Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 21700
- Zoro # G601059480
- UPC # 010306217002
- Country of Origin China
- Category Drum Mixers
Dimensions
Length (In.) | 24 in |
Shaft Dia. (In.) | 1/2 in |
Tool Length | 24 in |
Chuck Size | M14 |
Cord Length | 6 ft |
Description
Drum Mixer, Compatible Container Capacity 25 gal, Trigger Style Lock-On, Number of Speed Settings Continuous, Maximum Speed 800 RPM, Paddle Type Single-Paddle, Voltage 120V AC, Adapter Included Yes, Chuck Size M14, Chuck Type Threaded, Cord Length 6 ft, Current 12.5 A, Includes 1/2 in Chuck Kit, Paddle, Kit Contents (1) Bare Tool, (1) Chuck Kit, (1) Mixing Paddle, Maximum Mixing Speed 800 RPM, Minimum Mixing Speed 0 RPM, Minimum Speed 480 RPM, Mud Mixer Style Single-Paddle, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, For Mfr. No. QTB303 (QTB303CUP)
- TENNSCO Electronic Riser, 72in.Wx10in.D, 350 lb. (REI-1072-WK-1)
- PIG PIG Latching Drum Lid, Black (DRM659-BK)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Gray (SN2818-10 Gray)
- BASCO Portable Drum Agitator, 2" Center Blade (921-55)
- DAYTON Laboratory Drum Mixer, 1/20 HP, 316 SS (32V142)
- GROVHAC. Grovhac Air Powered C-Clamp Mount Agitator - 1 HP - (2) 5" Propellers (44-1000DA0D)
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- DAYTON Open Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V122)
- Qep Drums & Accessories