Shop All Tile Cutting Tools
Qep
Ceramic Tile File, 7-3/4In L, Carbide Grit
Mfr # 10091Q
Zoro # G1886771
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 7-3/4 in
- Color Blue, Silver, Yellow (Handle)
- Construction Extra Wide Carbide Grit Filing Surface
- For Use With Ceramic, Marble and Saltillo
- Application Smooths And Shapes Tile Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qep
- MFR # 10091Q
- Zoro # G1886771
- UPC # 010306100915
- Country of Origin Taiwan, Province of China
- Category Tile Cutting Tools
Dimensions
Size | 1 x 7-3/4 in |
Overall Width | 1 in |
Overall Length | 7 3/4 in |
Details
Item | Ceramic Tile File |
Color | Blue, Silver, Yellow (Handle) |
Construction | Extra Wide Carbide Grit Filing Surface |
For Use With | Ceramic, Marble and Saltillo |
Application | Smooths And Shapes Tile Edges |
Product Type | Ceramic Tile File |
Body Material | Carbide (Filing Surface) |
Description
The QEP 10091Q Ceramic Tile File is the ideal tool for smoothing and shaping tiles. The ceramic tile file has a 7-3/4 in. length, which makes it easy to smooth edges on larger tiles. It features an extra wide carbide grit filing surface that allows you to file quickly and easily. The ceramic tile file is made of silver, blue and yellow handle, which gives it a stylish look. Whether you are smoothing or shaping your tile edges, the QEP 10091Q Ceramic Tile File will get the job done with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket XZN M4 Triple Square 100mm 3/8 Sq. Drive (3020.100-M4)
- WESTWARD Cabinet Rasp File, Round, 14 In (10Z667)
- PRO-GRADE TOOLS Precision Hobby Knife, #1 (82032)
- MILWAUKEE TOOL 10" 24T Ripping Circular Saw Blade (48-40-1020)
- QEP Tile Cutter, 1/2 In Cap, 24 In, Gray/Black (10600BR)
- QEP Tile Cutter, 1/2 In Cap, 14 In, Yellow (10214Q)
- QEP 24 in. Pro Slim Manual Tile Cutter with 2 Legs (QE44661)
- QEP Glass Tile Nipper, 1/4 In Cap, Blue (32010)
- QEP Tile Cutter, 1/2 In Cap, 20 In, Yellow (10220Q)
- QEP 24 in. Pro Slim Manual Tile Cutter with 2 Legs (10624Q)
- M-D M-D Cutter, 20 in Cutting Capacity, Cut Material: Steel, Tungsten Carbide Blade (49195)
- Qep Tiling Tools