Shop All Tiling Accessories
Qep
Ceramic Floor Tile Installation Kit, 6 pc
Mfr # 78220Q
Zoro # G5071832
original price:
$29.99
5% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Includes 1/4 in x 3/8 in x 1/4 in Square Notch Floor Trowel, 2.5 gallon Bucket, 8 in Tile Nippers, Disposable Gloves, Heavy-Duty All-Purpose Sponge, Molded Rubber Float
- Product Type Tile Installation Kit
- Body Material Rubber (Float)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qep
- MFR # 78220Q
- Zoro # G5071832
- UPC # 010306782203
- Country of Origin United States
- Category Tiling Accessories
Details
Item | Ceramic Floor Tile Installation Kit |
Number of Pieces | 6 |
Includes | 1/4 in x 3/8 in x 1/4 in Square Notch Floor Trowel, 2.5 gallon Bucket, 8 in Tile Nippers, Disposable Gloves, Heavy-Duty All-Purpose Sponge, Molded Rubber Float |
Product Type | Tile Installation Kit |
Body Material | Rubber (Float) |
Description
Ceramic Floor Tile Installation Kit, Body Material Rubber (Float), Includes 1/4 in x 3/8 in x 1/4 in Square Notch Floor Trowel, 2.5 gallon Bucket, 8 in Tile Nippers, Disposable Gloves, Heavy-Duty All-Purpose Sponge, Molded Rubber Float, Number of Pieces 6, Product Type Tile Installation Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14-1/4 in W x 12-1/2 in D x 2-1/4 in H (I-BOXX53)
- RIDGID Ridgid 632-35835 3/4" Npt Pipe Tap (632-35835)
- CRESCENT NICHOLSON 10" Round Single Cut Smooth File (12084)
- PROTO 1/2" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5330CF)
- QEP Lash Wedges, Plastic, 2 5/8"L, PK100 (99726)
- QEP Multipurpose Sponge (70005-24)
- QEP 0.25 x 0.12 in. Plastic Tile Spacer; 200 Piece (2007990)
- QEP TILE SPACER CLIPS 96PK (99730)
- QEP Lash Wedges, 1/4" to 3/8" Tiles Cap. (99703)
- QEP Grout Saw Handheld (10057)
- CUSTOM BUILDING PRODUCTS Polyblend Sanded Grout, Solid Powder, Characteristic, Charcoal, 7 lb Box (PBPG607-4)
- Qep Tiling Tools