Shop All Spherical Rod Ends
Qa1
Stud Rod End, Nylon/PTFE, LH, 7/16-20
Mfr # NFL7S
Zoro # G4425522
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 7/16"-20
- Stud Length 1.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFL7S
- Zoro # G4425522
- UPC # 806990024350
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Stud Length | 1.062 in |
Dimension A | 7/16"-20 |
Dimension J | 2.375 in |
Dimension E | 1.125 in |
Dimension H | 1.062 in |
Dimension B | 0.688 in |
Dimension G | 1.812 in |
Dimension C | 1.062 in |
Overall Length | 2 3/8 in |
Head Outside Diameter | 1 1/8 in |
Ball Stud Thread Length | 7/8 in |
Shank Thread Length | 1 in |
Ball Stud Center Length | 1 3/4 in |
Ball Stud Thread Size | 7/16"-20 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Size | 7/16"-20 |
Inner Ring Width | 0.562 in |
Head Width | 0.437 in |
Bore Diameter | 7/16 in |
Ball Diameter | 0.812 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203LBZ 15.875 9B, RadialDeep Groove Ball Brg15875 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LBZ 15875 9B (6203LBZ 15.875 9B)
- TSUBAKI Sprocket , 50 Chain Size, 15 # of Teeth (50BTL15)
- RULAND CONTROLFLEX INSERT FOR 1.457" (37MM) OD (CPFRG23/37-AT)
- NTN RadialDeep Groove Ball Brg 65 Mm Id X 90 Mm Od X 13 Mm W Double Shielded, 6913Z (6913Z)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- QA1 Female, SS/PTFE Rod End, RH, 12/12.065mm (MGFR12T)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- Qa1 Spherical Rod Ends