Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 1.2500 In.
Mfr # HCOM20
Zoro # G5571711
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Commercial Large Bore
- Static Load Capacity 151,095 lb
- Ball Dia. 2.000 in
- Width 1.1870 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # HCOM20
- Zoro # G5571711
- UPC # 806990008794
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 2.000 in |
Width | 1.1870 in |
Outside Dia. | 2.3750 in |
Bore Dia. | 1.2500 in |
Bore Diameter | 1 1/4 in |
Flat Diameter | 1.61 in |
Ball Diameter | 2 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Overall Width | 1.187 in |
Outer Ring Width | 0.937 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Outside Diameter | 2 3/8 in |
Inner Ring Width | 1.187 in |
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 1 1/4 in, Ball Diameter 2 in, Outer Ring Width 0.937 in, Outside Diameter 2 3/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 1.61 in, Inner Ring Width 1.187 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3554T)
- NSK NSK 5206, 200 Double Row 32005200 Ball Bearing (5206)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 1.2 (FEH1036SU)
- AVENTICS Manifold End Plate Kit (239-2205)
- QA1 Spher Bearing, 2.5000in Bore dia., GEZ-2RS (45GY33)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- SKF SKF-22212 E CJ C4 W33, Spherical Roller Brgs, 22212 E CJ C4 W33 (22212 E CJ C4 W33)
- Qa1 Spherical Roller Bearings