Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 1.0000 In.
Mfr # HCOM16T
Zoro # G5757272
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Static Load Capacity 106,230 lb
- Ball Dia. 1.687 in
- Raceway Material Heat Treated Chromoly Steel, PTFE-Lined
- Series Commercial Large Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # HCOM16T
- Zoro # G5757272
- UPC # 806990008947
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 1 in |
Ball Dia. | 1.687 in |
Width | 1 in |
Outside Dia. | 2 in |
Outer Ring Width | 0.781 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Ball Diameter | 1.687 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Flat Diameter | 1.36 in |
Inner Ring Width | 1 in |
Outside Diameter | 2 in |
Bore Diameter | 1 in |
Overall Width | 1 in |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 1 in, Ball Diameter 1.687 in, Outer Ring Width 0.781 in, Outside Diameter 2 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 1.36 in, Inner Ring Width 1 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6302 2Z JEM)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UA1 (JRM4249-90UA1)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- QA1 Spher Bearing, 1.7500in. Bore dia., GEZ (45GY26)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- SKF SKF 22211 EK/C3 W33, Spherical Roller Bearings (22211 EK/C3 W33)
- Qa1 Roller Bearings