Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 1.0000 In.
Mfr # HCOM16
Zoro # G5712515
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ball Material Alloy Steel
- Ball Dia. 1.687 in
- Width 1 in
- Series Commercial Large Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # HCOM16
- Zoro # G5712515
- UPC # 806990008770
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 1.687 in |
Width | 1 in |
Outside Dia. | 2 in |
Bore Dia. | 1 in |
Inner Ring Width | 1 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Overall Width | 1 in |
Flat Diameter | 1.36 in |
Outside Diameter | 2 in |
Ball Diameter | 1.687 in |
Outer Ring Width | 0.781 in |
Bore Diameter | 1 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 in, Ball Diameter 1.687 in, Outer Ring Width 0.781 in, Outside Diameter 2 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 1.36 in, Inner Ring Width 1 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 207 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 2-7/16 in Bore (023106)
- BALDOR-RELIANCE Motor, 2 HP, 3490 rpm, 3-Phase (VEM3555T)
- CAMOZZI Camozzi, Flow Control Valve, 1/4" Male BSPp X 8MM Push-In Meter-Out Valve (GSCU 805-1/4-8)
- SPEEDAIRE Hose Stopper (42PC91)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- QA1 Spher Bearing, 0.7500in. Bore dia., GEZ (45GY16)
- QA1 QA1 QA1COM-10 0.62 in. I.D x 1.18 in. O.D COM Series Spherical Mono Ball Bearing (QA1COM-10)
- SKF SKF 608 2RSDH/W64, Solid Oil Bearings (608 2RSDH/W64)
- Qa1 Spherical Roller Bearings