Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.7500 In.
Mfr # COM12T
Zoro # G5741915
original price:
$17.59
9% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ball Dia. 1.187 in
- Bore Dia. 0.75 in
- Ball Material Alloy Steel
- Static Load Capacity 47,880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM12T
- Zoro # G5741915
- UPC # 806990008916
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 1.187 in |
Bore Dia. | 0.75 in |
Outside Dia. | 1.4375 in |
Width | 0.75 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 7/16 in |
Overall Width | 0.75 in |
Flat Diameter | 0.92 in |
Outer Ring Width | 0.593 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Ball Diameter | 1.187 in |
Inner Ring Width | 0.75 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 3/4 in, Ball Diameter 1.187 in, Outer Ring Width 0.593 in, Outside Diameter 1 7/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.92 in, Inner Ring Width 0.75 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 50’ 1/4" MPT Transparent Yellow (PFE40504TY)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AN07Z, Pressure Line, 6 micron (ZX-UE209AN07Z)
- SMC 8mm 20mm Guided Slide Cylinder (MXQ8-20AS)
- QA1 Spher Bearing, 2.5000in. Bore dia., GEZ (45GY32)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- QA1 Spher Bearing, 0.7500in. Bore dia., GEZ (45GY16)
- SKF SKF 608 2RSDH/W64, Solid Oil Bearings (608 2RSDH/W64)
- Qa1 Roller Bearings