Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.6250 In.
Mfr # COM10T
Zoro # G9725344
product price: $11.69
/ea
Not eligible for select promotions
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.625 in
- Series Commercial
- Raceway Material Heat Treated Chromoly Steel, PTFE-Lined
- Outside Dia. 1.1875 in
- Bore Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM10T
- Zoro # G9725344
- UPC # 806990008909
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Width | 0.625 in |
Outside Dia. | 1.1875 in |
Bore Dia. | 0.625 in |
Ball Dia. | 0.968 in |
Bore Diameter | 5/8 in |
Flat Diameter | 0.78 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Outer Ring Width | 0.5 in |
Inner Ring Width | 0.625 in |
Outside Diameter | 1 3/16 in |
Ball Diameter | 0.968 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Overall Width | 0.625 in |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 5/8 in, Ball Diameter 0.968 in, Outer Ring Width 0.5 in, Outside Diameter 1 3/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.78 in, Inner Ring Width 0.625 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor (MOT18951)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, Hytrel (236102)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-3/16 In (ER-35)
- TRIM Rust Preventative, Emulsion, 5 gal (NOCORE6/5)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 2.5000in. Bore dia., GEZ (45GY32)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- SKF Spherical Roller Bearing (22217E)
- Qa1 Roller Bearings