Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.5000 In.
Mfr # COM8T
Zoro # G9725362
original price:
$9.39
10% off
new price: $8.45
/ea
Not eligible for select promotions
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5000 in
- Ball Dia. 0.781 in
- Ball Material Alloy Steel
- Outside Dia. 1.0000 in
- Series Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM8T
- Zoro # G9725362
- UPC # 806990008886
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Width | 0.5000 in |
Ball Dia. | 0.781 in |
Outside Dia. | 1.0000 in |
Bore Dia. | 0.5000 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Outer Ring Width | 0.39 in |
Inner Ring Width | 0.5 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 in |
Flat Diameter | 0.64 in |
Ball Diameter | 0.781 in |
Overall Width | 0.5 in |
Description
Spherical Bearing, Liner Material PTFE, Bore Diameter 1/2 in, Ball Diameter 0.781 in, Outer Ring Width 0.39 in, Outside Diameter 1 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.64 in, Inner Ring Width 0.5 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in, Overall Width 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-03-11)
- TRI-FLOW Synthetic Grease, Food Grade, 5 Gal., Grade0 (TF22002)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1280,160 Teeth (Y-1280)
- LINCOLN Hose Extension, 12" L (71512)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- QA1 Spher Bearing, 1.7500in. Bore dia., GEZ (45GY26)
- QA1 Spher Bearing, 2.0000in Bore dia., GEZ-2RS (45GY29)
- QA1 QA1 QA1COM-10 0.62 in. I.D x 1.18 in. O.D COM Series Spherical Mono Ball Bearing (QA1COM-10)
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- TIMKEN TIM-22214 KEJ W33 C3, Spherical Roller Bearings, Srb 400Mm Od Timken, 22214 KEJ W33 C3 (22214 KEJ W33 C3)
- Qa1 Roller Bearings