Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.3750 In.
Mfr # COM6
Zoro # G3021971
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ball Dia. 0.656 in
- Outside Dia. 0.8125 in
- Ball Material Alloy Steel
- Static Load Capacity 12,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM6
- Zoro # G3021971
- UPC # 806990008695
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 0.656 in |
Outside Dia. | 0.8125 in |
Bore Dia. | 0.375 in |
Width | 0.406 in |
Flat Diameter | 0.516 in |
Outer Ring Width | 0.312 in |
Bore Diameter | 3/8 in |
Inner Ring Width | 0.406 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Ball Diameter | 0.656 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Outside Diameter | 13/16 in |
Overall Width | 0.406 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3/8 in, Ball Diameter 0.656 in, Outer Ring Width 0.312 in, Outside Diameter 13/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.516 in, Inner Ring Width 0.406 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 10 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF7)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (935193)
- GROTE Rubber Air Hose End, Spring Guard, PK2 (81-0115-SPR)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- QA1 Spher Bearing, 2.2500in Bore dia., GEZ-2RS (45GY31)
- QA1 Spher Bearing, 1.3750in. Bore dia., GEZ (45GY22)
- QA1 Spher Bearing, 2.5000in. Bore dia., GEZ (45GY32)
- NACHI R-Series Bearing, R4-2RSMC3 (R4-2RSMC3)
- Qa1 Spherical Roller Bearings