Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.3125 In.
Mfr # COM5T
Zoro # G9725396
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Raceway Material Heat Treated Chromoly Steel, PTFE-Lined
- Ball Material Alloy Steel
- Bore Dia. 0.3125 in
- Series Commercial
- Static Load Capacity 9,713 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # COM5T
- Zoro # G9725396
- UPC # 806990008855
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 0.3125 in |
Width | 0.375 in |
Ball Dia. | 0.562 in |
Outside Dia. | 0.75 in |
Bore Diameter | 5/16 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Overall Width | 0.375 in |
Ball Diameter | 0.562 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Flat Diameter | 0.419 in |
Inner Ring Width | 0.375 in |
Outer Ring Width | 0.281 in |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 5/16 in, Ball Diameter 0.562 in, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.419 in, Inner Ring Width 0.375 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 12 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SF, 2-3/8" Bore (SF-2-3/8)
- FESTO Guided Drive DFM-16-80-P-A-GF (DFM-16-80-P-A-GF)
- LEGACY Zillawhip 1/4 X 5 Swivel Whip Hose (HFZ1405YW2B)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- QA1 Spher Bearing, 2.0000in Bore dia., GEZ-2RS (45GY29)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- QA1 Spher Bearing, 2.5000in. Bore dia., GEZ (45GY32)
- SKF SKF 22232 CC W33, Spherical Roller Bearings (22232 CC W33)
- Qa1 Roller Bearings