Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 3.0000in. Bore dia., GEZ
Mfr # 45GY36
Zoro # G3371107
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Outside Dia. 4.75 in
- Ball Dia. 4.311 in
- Static Load Capacity 337,213
- Series GEZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # 45GY36
- Zoro # G3371107
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4.75 in |
Ball Dia. | 4.311 in |
Width | 2.63 in |
Outside Diameter | 4 3/4 in |
Outer Ring Width | 2.25 in |
Bore Diameter Tolerance | -0.0006/+0.0000 in |
Inner Ring Width | 2.625 in |
Bore Diameter | 3 in |
Overall Width | 2.625 in |
Ball Diameter | 4.311 in |
Outside Diameter Tolerance | +0.0000/- 0.0005 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 in, Ball Diameter 4.311 in, Outer Ring Width 2.25 in, Outside Diameter 4 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0006/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 2.625 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0005 in, Overall Width 2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pump, Hand-Hyd 767 (767)
- INA Needle Brg, Machined, Bore 50mm, OD 62mm (NK50/25-TV-XL)
- DYNABRADE Shroud (56051)
- POWERDRIVE 3/4" Sheave 4.25" OD (AK44-3/4)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- QA1 Spher Bearing, 2.5000in Bore dia., GEZ-2RS (45GY33)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 Spher Bearing, 0.7500in. Bore dia., GEZ (45GY16)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- COMPONENT HARDWARE Stainless Steel Bearing Only for S52 (S52-X005)
- Qa1 Roller Bearings