Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 3.0000in Bore dia., GEZ-2RS
Mfr # 45GY37
Zoro # G3371098
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4.75 in
- Ball Dia. 4.311 in
- Width 2.63 in
- Raceway Material 52100 Bearing Steel
- Ball Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # 45GY37
- Zoro # G3371098
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Outside Dia. | 4.75 in |
Ball Dia. | 4.311 in |
Width | 2.63 in |
Bore Dia. | 3 in |
Inner Ring Width | 2.625 in |
Outside Diameter Tolerance | +0.0000/- 0.0005 in |
Outside Diameter | 4 3/4 in |
Bore Diameter | 3 in |
Outer Ring Width | 2.25 in |
Ball Diameter | 4.311 in |
Overall Width | 2.625 in |
Bore Diameter Tolerance | -0.0006/+0.0000 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 in, Ball Diameter 4.311 in, Outer Ring Width 2.25 in, Outside Diameter 4 3/4 in, Outer Ring Material Alloy Steel, Seal Material Rubber, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0006/+0.0000 in, Closure Double Sealed, Finish Protective Coating, Inner Ring Width 2.625 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1 Inch I.D. Suction Hose 6 Foot long (WLH10072)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 ZZ FM222)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 14 # of Teeth (41BS14H X 3/4)
- QA1 Spher Bearing, 2.5000in. Bore dia., GEZ (45GY32)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- QA1 Spher Bearing, 2.0000in. Bore dia., GEZ (45GY28)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- Qa1 Roller Bearings