Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 2.7500in. Bore dia., GEZ
Mfr # 45GY34
Zoro # G3371125
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. 3.937 in
- Raceway Material 52100 Bearing Steel
- Outside Dia. 4.38 in
- Static Load Capacity 281,011
- Ball Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # 45GY34
- Zoro # G3371125
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 3.937 in |
Outside Dia. | 4.38 in |
Bore Dia. | 2.75 in |
Width | 2.41 in |
Inner Ring Width | 2.406 in |
Outside Diameter | 4 3/8 in |
Overall Width | 2.406 in |
Outer Ring Width | 2.062 in |
Bore Diameter Tolerance | -0.0006/+0.0000 in |
Outside Diameter Tolerance | +0.0000/- 0.0005 in |
Bore Diameter | 2 3/4 in |
Ball Diameter | 3.937 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 3/4 in, Ball Diameter 3.937 in, Outer Ring Width 2.062 in, Outside Diameter 4 3/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0006/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 2.406 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0005 in, Overall Width 2.406 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (AK51x3/4)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9076, Pressure Line, 25 micron, Outside-In (MF0058764)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (4907009)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 2.2500in Bore dia., GEZ-2RS (45GY31)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- QA1 Spher Bearing, 2.5000in. Bore dia., GEZ (45GY32)
- SKF SKF-22216 E C3 W33, Spherical Roller Brgs, 22216 E C3 W33 (22216 E C3 W33)
- Qa1 Spherical Roller Bearings