Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 2.2500in. Bore dia., GEZ
Mfr # 45GY30
Zoro # G3371168
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Alloy Steel
- Outside Dia. 3.56 in
- Raceway Material 52100 Bearing Steel
- Series GEZ
- Bore Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # 45GY30
- Zoro # G3371168
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Outside Dia. | 3.56 in |
Bore Dia. | 2.25 in |
Ball Dia. | 3.228 in |
Width | 2.17 in |
Bore Diameter | 2 1/4 in |
Outside Diameter Tolerance | +0.0000/- 0.0005 in |
Bore Diameter Tolerance | -0.0006/+0.0000 in |
Overall Width | 2.166 in |
Ball Diameter | 3.228 in |
Outside Diameter | 3 9/16 in |
Outer Ring Width | 1.687 in |
Inner Ring Width | 2.166 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 1/4 in, Ball Diameter 3.228 in, Outer Ring Width 1.687 in, Outside Diameter 3 9/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0006/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 2.166 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0005 in, Overall Width 2.166 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Sand Blaster, Tube And Hose (AT122601AV)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-5/8)
- SLOAN Regal R10 Cp Cover Regal (0317004PK)
- FESTO Barbed Hose Fitting N-1/2-P-13-MS (N-1/2-P-13-MS)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- QA1 Spher Bearing, 1.7500in. Bore dia., GEZ (45GY26)
- SKF SKF-22215 E W33 C3, Spherical Roller Brgs, 22215 E W33 C3 (22215 E W33 C3)
- Qa1 Spherical Roller Bearings