Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 2.2500in Bore dia., GEZ-2RS
Mfr # 45GY31
Zoro # G3371159
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. 3.228 in
- Static Load Capacity 191,088
- Raceway Material 52100 Bearing Steel
- Width 2.17 in
- Outside Dia. 3.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # 45GY31
- Zoro # G3371159
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 3.228 in |
Width | 2.17 in |
Outside Dia. | 3.56 in |
Bore Dia. | 2.25 in |
Inner Ring Width | 2.166 in |
Outside Diameter Tolerance | +0.0000/- 0.0005 in |
Bore Diameter | 2 1/4 in |
Outer Ring Width | 1.687 in |
Outside Diameter | 3 9/16 in |
Overall Width | 2.166 in |
Ball Diameter | 3.228 in |
Bore Diameter Tolerance | -0.0006/+0.0000 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 1/4 in, Ball Diameter 3.228 in, Outer Ring Width 1.687 in, Outside Diameter 3 9/16 in, Outer Ring Material Alloy Steel, Seal Material Rubber, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0006/+0.0000 in, Closure Double Sealed, Finish Protective Coating, Inner Ring Width 2.166 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lubricator, 1 in, Metal Bowl, 2.55 lb (8653AL0M60A0000)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- MILTON INDUSTRIES 3/8" Female Coupler G-Style (1813)
- QA1 Spher Bearing, 1.7500in. Bore dia., GEZ (45GY26)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- ROLLWAY BEARING Radial Spherical Roller Bearing - Straight Bore, 22212 GMEX W33 (22212 GMEX W33)
- Qa1 Roller Bearings