Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 1.7500in Bore dia., GEZ-2RS
Mfr # 45GY27
Zoro # G3371195
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity 114,653
- Ball Dia. 2.516 in
- Raceway Material 52100 Bearing Steel
- Series GEZ-2RS
- Bore Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # 45GY27
- Zoro # G3371195
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 2.516 in |
Bore Dia. | 1.75 in |
Outside Dia. | 2.81 in |
Width | 1.53 in |
Bore Diameter Tolerance | -0.0005/+0.0000 in |
Outside Diameter Tolerance | +0.0000/- 0.0004 in |
Bore Diameter | 1 3/4 in |
Outer Ring Width | 1.312 in |
Outside Diameter | 2 13/16 in |
Inner Ring Width | 1.531 in |
Overall Width | 1.531 in |
Ball Diameter | 2.516 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 3/4 in, Ball Diameter 2.516 in, Outer Ring Width 1.312 in, Outside Diameter 2 13/16 in, Outer Ring Material Alloy Steel, Seal Material Rubber, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Double Sealed, Finish Protective Coating, Inner Ring Width 1.531 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 16,305SS, PK10 (300 16 H)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- CURT Towing Coupler, Black, 9-5/8 in Overall L (25471)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 2.5000in. Bore dia., GEZ (45GY32)
- QA1 Spher Bearing, 1.3750in. Bore dia., GEZ (45GY22)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- SKF Spherical Roller Bearing (22314 E W33)
- Qa1 Spherical Roller Bearings